Shop All Cabinet Workbenches
Durham Mfg
Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW
Mfr # 2203-LU-95
Zoro # G3338408
product price: $409.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Width 30 in
- Height 38 3/8 in
- Overall Length 18"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Product Information
- Brand Durham Mfg
- MFR # 2203-LU-95
- Zoro # G3338408
- UPC # 714334014809
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 30 in |
Height | 38 3/8 in |
Overall Length | 18" |
Depth | 18 in |
Overall Height | 38 3/8 in |
Overall Depth | 18 in |
Overall Width | 30 in |
Caster Dia. | 5 in |
Drawer Height | 5 7/8 in |
Door Cabinet Width | 23 7/8 in |
Door Cabinet Height | 21 3/4 in |
Drawer Width | 20 7/16 in |
Drawer Depth | 14 11/16 in |
Door Cabinet Depth | 17-7/8" |
Cabinet Height | 21 3/4 in |
Cabinet Interior Depth | 18 in |
Wheel Diameter | 5 in |
Details
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 1, Number of Shelves 1, Overall Depth 18 in, Overall Height 38 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 30 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Drawers, Handle on Side, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Economy, T-Slot Stud 5/16-18x1.25" (3126)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2496)
- LOCK OF AMERICA Locker Lock, Bright Zinc Chromate, (A-1 B5C Model 5001)
- VESTIL 3 Pk 3/4" Bung Drum Facuet Fixed, 3PK (VDFT-3PKG)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- DURHAM MFG 16 ga. Steel Cabinet Workbench, 36" W, 33-5/8" H, Shelving (3000-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- Durham Mfg Cabinet Workbenches