Shop All Mobile Workbenches & Workstations
Durham Mfg
Mobile Workbench, 4000 lb., 39-9/16" H
Mfr # DWBM-3072-BE-PS-95
Zoro # G5898929
product price: $995.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$995.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 39 9/16 in
- Overall Length 30"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Product Information
- Brand Durham Mfg
- MFR # DWBM-3072-BE-PS-95
- Zoro # G5898929
- UPC # 714334039253
- Country of Origin Mexico
- Category Mobile Workbenches & Workstations
Dimensions
Width | 72 in |
Height | 39 9/16 in |
Overall Length | 30" |
Overall Height | 39 9/16 in |
Overall Depth | 30 in |
Overall Width | 72 in |
Caster Dia. | 3 in |
Depth | 30 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 3 in |
Back Stop Height | 1 5/8 in |
Overall Fixed Height | 39 9/16 in |
Description
Workbench, Height Adjustability Fixed Height, Top Material Steel, Assembly Fully Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Back Stop, Side Stops, Lower Shelf, Power Strip, Number of Outlets 6, Number of Shelves 1, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 52", 2"NPT (H-2-52-ALLSS)
- HOMZ Storage Tote, Clear, Polypropylene, 16 1/4 in L, 7 in W, 6 1/8 in H, 1.8 gal Volume Capacity (3410GRPRCL.10)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width X 1 in. Length X 1/4 in. Diameter Plastic Light Brown (50 Pack) (MP9001)
- RICHELIEU 21 in 533 mm Kolossus HeavyDuty Workstation Bracket Black (9910152190)
- DURHAM MFG Mobile Workbench, 2 Doors, 1 Shelf (HDCM243647-1T95)
- DURHAM MFG Mobile Table, 1200 lb., 30-3/16" H x 18" L (HMT-1830-2-4SWB-95)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 36 inL, 60 inW (DWBM-3660-BE-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-RM-95)
- STACKBIN Workbench, Mobile, Height, Adj. (E4836-T-3512)
- Durham Mfg Mobile Workbenches & Workstations