Shop All Cabinet Workbenches
Durham Mfg
Mobile Workbench, 1200 lb., 18 inL, 36 inW
Mfr # 2213A-LU-95
Zoro # G3338435
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$604.99
Free 30-Day Returns
Key Features
- Width 42 in
- Height 38 3/8 in
- Overall Length 18"
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
Product Information
- Brand Durham Mfg
- MFR # 2213A-LU-95
- Zoro # G3338435
- UPC # 714334014762
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Width | 42 in |
Height | 38 3/8 in |
Overall Length | 18" |
Depth | 18 in |
Overall Height | 38 3/8 in |
Overall Depth | 18 in |
Overall Width | 42 in |
Caster Dia. | 5 in |
Drawer Height | 5 7/8 in |
Door Cabinet Depth | 18" |
Door Cabinet Height | 16 3/8 in |
Drawer Width | 15 1/16 in |
Drawer Depth | 14 11/16 in |
Door Cabinet Width | 36 in |
Cabinet Height | 16 3/8 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 18 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 2, Number of Drawers 2, Number of Shelves 1, Overall Depth 18 in, Overall Height 38 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 42 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12 ga. Steel Storage Cabinet, 24 in W, 41 in H, Stationary (MC3-2D-2424-LL)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (450C362478HG)
- LITTLE GIANT Fixed Work Table, Steel, 30" W, 28" D (MTH1-2830-30)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12255)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3116-TH-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 24 inL, 60 inW (3400-95)
- DURHAM MFG Mobile Bench Cabinet, steel top, 1 door, 1 shelf, 4 drawers (3401-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-BLP-8B-LU-95)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2212A-LU-95)
- Durham Mfg Cabinet Workbenches