Shop All Cabinet Workbenches
Durham Mfg
Mobile Service Bench, 42" W, 22" L
Mfr # 2211-95
Zoro # G2339784
product price: $966.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$966.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Steel
- Overall Length 36"
- No. of Drawers 4
- Number of Doors 1
Product Information
- Brand Durham Mfg
- MFR # 2211-95
- Zoro # G2339784
- UPC # 190735524015
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Overall Length | 36" |
Width | 36 in |
Depth | 18 in |
Height | 36 1/2 in |
Overall Height | 36 1/2 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Door Cabinet Height | 24 1/4 in |
Drawer Width | 20 7/16 in |
Drawer Height | 5 7/8 in |
Door Cabinet Depth | 18" |
Door Cabinet Width | 11 1/8 in |
Drawer Depth | 14 11/16 in |
Cabinet Interior Depth | 18 in |
Cabinet Height | 24 1/4 in |
Wheel Diameter | 5 in |
Description
Mobile Cabinet Workbench, Top Material Steel, Color Gray, Non-Metal Top Thickness Not Applicable, Number of Doors 1, Number of Drawers 4, Number of Shelves 1, Overall Depth 18 in, Overall Height 36 1/2 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge 16 ga, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate, Caster Type (2) Rigid, (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Large Compartment Box For Small Parts Strg, Expando-Box, 18X12X3, 8Lbs (131-95)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, Green, 18 in L (QUS265GN)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (DJ148BL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Red, Polyethylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180RD)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- DURHAM MFG Mobile Workbench, 2000 lb., 36 inL, 24 inW (3100-95)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3403-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3121-TH-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3412-FL-95)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- Durham Mfg Cabinet Workbenches