Shop All Cabinet Workbenches
Durham Mfg
Mobile Service Bench, 24 In. L, 42 In. W
Mfr # 2211A-TH-LU-95
Zoro # G2481656
product price: $787.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$787.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Mobile
- Workbench/Table Surface Material Hardboard
- Overall Length 36"
- No. of Drawers 4
- Number of Doors 1
Product Information
- Brand Durham Mfg
- MFR # 2211A-TH-LU-95
- Zoro # G2481656
- UPC # 190735546857
- Country of Origin Mexico
- Category Cabinet Workbenches
Dimensions
Overall Length | 36" |
Width | 36 in |
Depth | 18 in |
Height | 38 3/8 in |
Overall Height | 38 3/8 in |
Overall Depth | 18 in |
Overall Width | 36 in |
Caster Dia. | 5 in |
Door Cabinet Height | 24 1/4 in |
Drawer Width | 20 7/16 in |
Drawer Depth | 14 11/16 in |
Drawer Height | 5 7/8 in |
Door Cabinet Depth | 18" |
Door Cabinet Width | 11 1/8 in |
Wheel Diameter | 5 in |
Cabinet Interior Depth | 18 in |
Cabinet Height | 24 1/4 in |
Description
Mobile Cabinet Workbench, Top Material Hardboard, Color Gray, Non-Metal Top Thickness 1/4 in, Number of Doors 1, Number of Drawers 4, Number of Shelves 1, Overall Depth 18 in, Overall Height 38 3/8 in, Overall Load Capacity 1,200 lb, Overall Width 36 in, Top Metal Material Gauge Not Applicable, Included Components Back Stop, Drawers, Handle on Side, Lower Shelf, Side Stops, Assembly Fully Assembled, Brake Type Wheel Brake, Cabinet Interior Depth 18 in, Caster Mount Type Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P6)
- TRITON PRODUCTS 1/4 In. to 1/2 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53105)
- 80/20 Plastic Hinge, For 45 Series Plastic (12136)
- ORBIS Heavy-Duty BulkPak Container, 78L x 48W x 34H, 1500 Lbs. Capacity, Black (HDR7848-34)
- DURHAM MFG 14 ga. Steel Mobile Cabinet Workbench, 48" W, 37-3/4" H, Shelving (3412-RM-FL-95)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3113-95)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2210A-LU-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-TH-FL-95)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- DURHAM MFG Mobile Service Bench, 42" W, 22" L (2211-95)
- JAMCO Mobile Workbench Cabinet, 1200 lb., 27 In. (YZ236U500)
- Durham Mfg Cabinet Workbenches