Shop All Workbenches
Durham Mfg
Mobile Machine Table, 30" W, 28" Height, 1000 lb.
Mfr # MTMA243028-1K23PO95
Zoro # G2214315
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Adjustable Height Mobile Machine Table
- Load Capacity 1000 lb.
- Color Gray
- Depth 24"
- Workbench/Table Frame Material Steel
Product Information
- Brand Durham Mfg
- MFR # MTMA243028-1K23PO95
- Zoro # G2214315
- UPC # 714334054775
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 30" |
Depth | 24" |
Height | 28" |
Caster Dia. | 3" |
Details
Item | Mobile Machine Table |
Workbench/Work Table Type | Adjustable Height Mobile Machine Table |
Load Capacity | 1000 lb. |
Color | Gray |
Workbench/Table Frame Material | Steel |
Finish | Gloss Powder Paint |
Caster Configuration | Swivel with Side Brakes |
Caster Material | Polyolefin |
Gauge | 16 ga. |
No. of Shelves | 2 |
Description
Mbl Mach Table,Adjhgt,16ga Stl,2Shlvs,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 8 Deep (AMG WS-0824)
- DURHAM MFG Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- DURHAM MFG Wall Storage Cabinet, 13-3/4"W x 12-3/4"D x 30"H, 75 lb. Load Capacity, 2 Shelves (055-95)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 24 in H, (1) Tier, (1) Wide, Yellow (HKL1515(24)-1TY)
- DURHAM MFG Bolted WorkBench, Steel, 120" W, 28" to 42" Height, 2000 lb., Folding (WBF-48120-95)
- DURHAM MFG Heavy duty Work Bench with Riser, Steel, 60" W, 50" Height, 4000 lb., Straight (DWB-3060-BE-RSR-95)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 60" W, 34" Height, 4000 lb., Straight (DWB-3060-BE-95)
- DURHAM MFG Heavy Duty Work Bench Without Drawer, 72" W, 34" Height, 4000 lb. (DWB-3672-95)
- DURHAM MFG Machine Table, 24" W, 24-1/8" Height, 1500 lb. (MTA182424-1.5K295)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- TENNSCO Bolted Workbench, Steel, 96 in W, 35-3/8 in to 41-3/8 in Height, 3,000 lb, Straight (WBAT-1-3096S)
- Durham Mfg Workbenches