Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 36'' x 24'' x 72'' 3-Shelf Storage Cabinet with 102 Blue Bins 2501-BDLP-102-3S-5295
Mfr # 70425BLP102B
Zoro # G611188613
product price: $2,377.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,377.99
Free 30-Day Returns
Product Information
- Brand Durham Mfg
- MFR # 70425BLP102B
- Zoro # G611188613
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 36'' x 24'' x 72'' 3-shelf storage cabinet with 102 blue bins 2501-BDLP-102-3S-5295. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space it features louvered panels in the cabinet and on the interior of the 2 doors. The louvered panels include 102 blue storage bins to accommodate a wide variety of parts and supplies. This unit also includes 3 adjustable shelves with a 1250 lb. capacity per shelf to store additional items.**To withstand tough environments this cabinet features a durable 16 gauge steel construction with a gray powder-coated finish for additional strength. Thanks to the lockable doors this unit securely stores important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 36''*Depth: 24''*Height: 72''*Capacity per shelf: 1250 lb.**Shelf Dimensions:*Width: 35 3/4''*Depth: 16 3/8''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Medium Duty Machine Tables, Steel, 36" W, 30" Height, 2000 lb., Straight (MT243630-2K295)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 2000 Series CNDC2020, Clear (CNDC2020 Clear)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 8 in H, Red, 16 in L (QUS255RD)
- MYTON INDUSTRIES Black Bulk Container, Plastic, 18 cu ft Volume Capacity (MTG-1BLACK)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDWC243678-5S95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (2505-4S-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 36 in W, 66 in H, Stationary (HDC-243666-3S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (3703-4S-95)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- Durham Mfg Industrial Storage Cabinets