Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 36'' x 24'' x 36'' 2-Shelf Storage Cabinet with 48 Red Bins DC-243636-48-2S-1795
Mfr # 704DC243636R
Zoro # G611188514
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,470.99
Free 30-Day Returns
Product Information
- Brand Durham Mfg
- MFR # 704DC243636R
- Zoro # G611188514
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 36'' x 24'' x 36'' 2-shelf storage cabinet with 48 red bins DC-243636-48-2S-1795. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space it features louvered panels on the interior of the 2 doors. The louvered panels include 48 red storage bins to accommodate a wide variety of parts and supplies. This unit also includes 2 adjustable shelves with a 1250 lb. capacity per shelf to store additional items.**To withstand tough environments this cabinet features a durable 16 gauge steel construction with a gray powder-coated finish for additional strength. Thanks to the lockable doors this unit securely stores important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 36''*Depth: 24''*Height: 36''*Capacity per shelf: 1250 lb.**Shelf Dimensions:*Width: 35 3/4''*Depth: 16 3/8''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Lid, Natural, Standard, 1-3/16 in. H (ROP2100CVR-SN-N)
- PLANO Adjustable Compartment Box with 5 to 20 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (2365002)
- 80/20 Panel Mount Block 1/4 Turn M6 Slot8 (14143)
- STEEL KING Beam, Teardrop, Roll Formed Style, 120 in W, 2 7/16 in D, Orange (SBRUM550120P)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-203678-4S95)
- DURHAM MFG 18 ga. Cold Rolled Steel Storage Cabinet, 13-3/4 in W, 24 in H, Stationary (582-95)
- DURHAM MFG 16 ga. ga. Steel Storage Cabinet, 48 in W, 84 in H, Stationary (2504-4S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HDCV244878-4S95)
- DURHAM MFG Heavy Duty Lockable Storage Cabinet, 2 doors, 3 adjustable shelves (3701-3S-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCV246078-4S95)
- Durham Mfg Industrial Storage Cabinets