Shop All Industrial Storage Cabinets
Durham Mfg
Mfg 36'' x 24'' x 36'' 2-Shelf Storage Cabinet with 48 Blue Bins DC-243636-48-2S-5295
Mfr # 704DC243636B
Zoro # G011206801
product price: $1,470.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,470.99
Free 30-Day Returns
Product Information
- Brand Durham Mfg
- MFR # 704DC243636B
- Zoro # G011206801
- Country of Origin United Kingdom
- Category Industrial Storage Cabinets
Description
Equip your garage warehouse packing station or shipping and receiving department with this Durham Mfg 36'' x 24'' x 36'' 2-shelf storage cabinet with 48 blue bins DC-243636-48-2S-5295. This handy unit keeps tools and supplies organized and easy to access. To provide ample storage space it features louvered panels on the interior of the 2 doors. The louvered panels include 48 blue storage bins to accommodate a wide variety of parts and supplies. This unit also includes 2 adjustable shelves with a 1250 lb. capacity per shelf to store additional items.**To withstand tough environments this cabinet features a durable 16 gauge steel construction with a gray powder-coated finish for additional strength. Thanks to the lockable doors this unit securely stores important items. Durable and secure this storage cabinet is a reliable choice for your facility.**Overall Dimensions:*Width: 36''*Depth: 24''*Height: 36''*Capacity per shelf: 1250 lb.**Shelf Dimensions:*Width: 35 3/4''*Depth: 16 3/8''*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48x30 in. Engineered Wood Workbench Top (4KYZ4)
- LAR PLASTICS PLASTIC PALLET, SMART 48"x40" (Euro Size), 6 Runners/Closed Deck, Black, PP (ES.c6 BK 1)
- AZAR DISPLAYS Metal J Hook for Slatwall & Pegboard, PK20 (700022)
- STEEL KING Channel Beam, Bolted, Structural Style, 5" H, 120 in W, 1 3/4 in D, Yellow (CB7XH500120BP52-40YW-2PK)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EMDC-361872-95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (3502-4S-95)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, louvered panel on back and door (SSC-602484-BDLP-95)
- DURHAM MFG 20 ga. Steel Storage Cabinet, 33-3/4 in W, 22 1/4 in H, Stationary (343-95)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 36 in W, 78 in H, Stationary (HDCP243678-4S95)
- GLOBAL INDUSTRIAL Unassembled Clear View Storage Cabinet, 36x18x78, Black (237614BK)
- Durham Mfg Industrial Storage Cabinets