Shop All Mobile Work Tables
Durham Mfg
Mbl Machine Table, 24x36x36,2000 lb.
Mfr # MTM243636-2K195
Zoro # G6195201
product price: $336.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Overall Length 36"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Product Information
- Brand Durham Mfg
- MFR # MTM243636-2K195
- Zoro # G6195201
- UPC # 714334004961
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 36 in |
Height | 36 in |
Overall Length | 36" |
Overall Height | 36 in |
Overall Depth | 24 in |
Overall Width | 36 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Depth | 24 in |
Work Surface Depth | 24 in |
Overall Fixed Height | 36 in |
Height Adjustability | Fixed Height |
Work Surface Width | 36 in |
Wheel Diameter | 3 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/2 in D x 61 in H, Gray (QLP-3661)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- MANHATTAN COMFORT Eiffel 73.43 Garage Cabinet in Black Matte (250BMC8)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2448-3-95)
- DURHAM MFG Mbl Machine Table, 24x36x18,2000 lb (MTM243618-2K195)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- DURHAM MFG Mbl Machine Table, 18x24x18,2000 lb. (MTM182418-2K195)
- DURHAM MFG Mbl Machine Table, 24x48x24,2000 lb. (MTM244824-2K195)
- AMGOOD 30x30 Rolling Prep Table with Stainless Steel Top (AMG WT-3030-WHEELS)
- Durham Mfg Mobile Work Tables