Shop All Mobile Work Tables
Durham Mfg
Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf
Mfr # MTM304836-3K295
Zoro # G9824972
product price: $559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$559.99
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Overall Length 48"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Product Information
- Brand Durham Mfg
- MFR # MTM304836-3K295
- Zoro # G9824972
- UPC # 714334005098
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 48 in |
Height | 36 in |
Overall Length | 48" |
Overall Height | 36 in |
Overall Depth | 30 in |
Overall Width | 48 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Depth | 30 in |
Work Surface Width | 48 in |
Wheel Diameter | 3 in |
Overall Fixed Height | 36 in |
Work Surface Depth | 30 in |
Height Adjustability | Fixed Height |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in, Overall Fixed Height 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Revolving 14"W x 20"H Pegboard Counter Display (701414-BLK)
- QUEST MFG Single-Sided Vented Cantilever Shelf, 1U, Black, 19" x 10.5"D (ES0219-0110)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- AKRO-MILS Plastic Tip-Out Bin Beige (06702)
- DURHAM MFG Mbl Mach Table, 36x48x36,3000 lb, 2 Shlf (MTM364836-3K295)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-1836-3-95)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2448-3-95)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- DURHAM MFG Mbl Machine Table, 24x36x30,2000 lb. (MTM243630-2K195)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-3672-2-95)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-3672-3-95)
- Durham Mfg Mobile Work Tables