Shop All Mobile Work Tables
Durham Mfg
Mbl Mach Table, 24x60x30,2000 lb, 2 Shlf
Mfr # MTM246030-2K295
Zoro # G9459667
product price: $454.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 30 in
- Overall Length 60"
- Workbench/Work Table Type Mobile
- Workbench/Table Frame Material Steel
Product Information
- Brand Durham Mfg
- MFR # MTM246030-2K295
- Zoro # G9459667
- UPC # 714334005081
- Country of Origin Mexico
- Category Mobile Work Tables
Dimensions
Width | 60 in |
Height | 30 in |
Overall Length | 60" |
Overall Height | 30 in |
Overall Depth | 24 in |
Overall Width | 60 in |
Caster Dia. | 3 in |
Caster Size | 3" |
Depth | 24 in |
Overall Fixed Height | 30 in |
Height Adjustability | Fixed Height |
Wheel Diameter | 3 in |
Work Surface Width | 60 in |
Work Surface Depth | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in, Overall Fixed Height 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Magnetic Catch, 40 mmx28 mmx20 mm (093040)
- ECONOCO Pipeline Tower Table (PSTTSET)
- LOWELL Remote Power Control 20A (RPC-20-CD)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 40x48, Solid Deck, Load Retainers (PDSE40-6PH2FLLR)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-1836-2-95)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- DURHAM MFG Mbl Mach Table, 30x48x36,3000 lb, 2 Shlf (MTM304836-3K295)
- DURHAM MFG Mbl Mach Table, 36x72x36,3000 lb, 2 Shlf (MTM367236-3K295)
- DURHAM MFG Mbl Machine Table, 24x36x18,2000 lb (MTM243618-2K195)
- DURHAM MFG Mbl Machine Table, 24x36x36,2000 lb. (MTM243636-2K195)
- LITTLE GIANT Machine Table, 24" W, 42" (MT1-1824-42-3R)
- Durham Mfg Mobile Work Tables