Shop All Magazine Racks
Durham Mfg
Literature Rack 10 Compartments, 13-1/4"W x D Tan
Mfr # 406-75
Zoro # G8223433
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Tan
- Number of Compartments 10
- Height 26 1/4 in
- Width 13 1/4 in
Product Information
- Brand Durham Mfg
- MFR # 406-75
- Zoro # G8223433
- UPC # 714334406758
- Country of Origin United States
- Category Magazine Racks
Dimensions
Height | 26 1/4 in |
Width | 13 1/4 in |
Depth | 1 15/16 in |
Overall Width | 13 1/4 in |
Overall Depth | 2 in |
Overall Height | 26 1/4 in |
Details
Item | Literature Rack |
Construction | Steel |
Color | Tan |
Number of Compartments | 10 |
Type | Vertical |
Product Type | Literature Rack |
Material | Steel |
Includes Label Holders | No |
Swivel | No |
Frame Material Gauge | 24 ga |
Mountable | Yes |
Shelf Material Gauge | 24 ga |
Literature Orientation | Vertical |
Compartment Type | |
Literature Form Factor | Letter |
Assembly | Assembled |
Description
Literature Rack, Product Type Literature Rack, Number of Compartments 10, Includes Label Holders No, Overall Height 26 1/4 in, Overall Depth 2 in, Overall Width 13 1/4 in, Material Steel, Color Tan, Literature Form Factor Letter, Compatible Manufacturer Part Number Not Applicable, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Pocket, Mountable Yes, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- BOSS Slate GrayChair, 26"L31"H, Fixed, FabricSeat, ModernSeries (B9545DW-SG)
- DMI Coccyx Sushion, Molded Foam, Standard, Blk (513-7957-0200)
- FLASH FURNITURE Fabric Executive Chair, 22-, Adjustable Padded (GO-99-3-GG)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, tan (431-75)
- DURHAM MFG Magazine Display 44 Compartments, 14-1/8"W x 14-1/8"D Black (410-08)
- DURHAM MFG Magazine Display 92 Compartments, 14-1/8"W x 14-1/8"D Black (415-08)
- DURHAM MFG Literature Rack 10 Compartments, 13-1/4"W x D Gray (406-95)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- Durham Mfg Magazine Racks