Shop All Safety Cabinets
Durham Mfg
Horizontal Safety Cabinet, Manual, 12 gal., Yellow
Mfr # 1012MH-50
Zoro # G6591195
product price: $585.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$585.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Door Type Manual
- Number of Shelves 1
- Standards FM Approved, IFC, NFPA 1
Product Information
- Brand Durham Mfg
- MFR # 1012MH-50
- Zoro # G6591195
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Exterior Height | 18 in |
Exterior Depth | 18 in |
Exterior Width | 43 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 18 in |
Details
Color | Yellow |
Material | Steel |
Item | Flammables Safety Cabinet |
Door Type | Manual |
Number of Shelves | 1 |
Standards | FM Approved, IFC, NFPA 1 |
Drum Capacity | 0 |
Number of Doors | 2 |
Finish | Powder Coated |
NFPA 30 | Yes |
Other Standards | FM Approved, IFC, NFPA 1 |
EN Fire Rating | Non-Combustible |
NFPA 400 | No |
Door Handle Type | Recessed Pull Handle |
Lock Type | Padlockable |
Door Closure Type | Manual Close |
Cabinet Format | Countertop |
Wall Construction | Dual Wall |
Storage Chemical Type | Flammable Cabinet |
Storage Capacity | 12 gal |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R E-Z-Fit Disposable Soft Foam Ear Plugs, Bell Shape, 28 dB, Yellow, 200 PK (312-1208)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, L, PR (161-10)
- CONDOR Class 2, Lime, Hook-and-Loop, Solid, Non (786F53)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402095)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- DURHAM MFG Safety Cabinet, Manual Close, 90 gal., Yellow, Legs (1090ML-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- Durham Mfg Safety Cabinets