Shop All Workbenches
Durham Mfg
Heavy Duty Machine Tables, Steel, 72" W, 36" Height, 3000 lb., Straight
Mfr # MT367236-3K295
Zoro # G6231023
product price: $580.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$580.99
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Machine Tables
- Load Capacity 3000 lb.
- Workbench/Table Leg Type Straight
- Color Gray
- Height 36"
Product Information
- Brand Durham Mfg
- MFR # MT367236-3K295
- Zoro # G6231023
- UPC # 714334004152
- Country of Origin Mexico
- Category Workbenches
Dimensions
Width | 72" |
Depth | 36" |
Height | 36" |
Work Surface Width | 72 in |
Work Surface Depth | 36 in |
Overall Width | 72 in |
Overall Depth | 36 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 36 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features 12 Gauge Shelves with Stiffeners, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Vice Support Shelf, Includes Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 72"x18", Black, 4PK (5GRJ6)
- DAYTON Drum Cradle, Cap 600 Lb, 4 Rigid Casters (1GC91)
- AZAR DISPLAYS Metal Prong Hook, PK20 (700017)
- ZORO SELECT LEAK RPR PATTIE 10 OZ (P-2)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT364836-3K295)
- DURHAM MFG Heavy Duty Machine Tables, Steel, 48" W, 36" Height, 3000 lb., Straight (MT304836-3K295)
- DURHAM MFG Machine Table, 24" W, 36-1/8" Height, 1500 lb. (MTA182436-1.5K295)
- DURHAM MFG Medium Duty Machine Tables, Steel, 24" W, 36" Height, 2000 lb., Straight (MT182436-2K195)
- DURHAM MFG Heavy duty Work Bench with Lips Up, Steel, 72" W, 34" Height, 4000 lb., Straight (DWB-3072-BE-95)
- DURHAM MFG Workbenches, Steel, 72" W, 34" Height, 12,000 lb., Straight (HDWB-3672-95)
- PRO-LINE Bolted Workstation, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight (BIB1)
- Durham Mfg Workbenches