Durham Mfg

Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins


product price: $1,880.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Width 72 in
  • Overall Depth 24"
  • Overall Height 72 in
  • Duty Rating Heavy Duty
  • Number of Bins 72
See all product information

Product Information

Dimensions

Overall Width 72 in
Overall Depth 24"
Overall Height 72 in
Bin Depth (12) 15 in, (24) 15 in, (36) 11 in
Bin Height (12) 7 in, (24) 7 in, (36) 5 in
Bin Width (12) 16 in, (24) 8 in, (36) 6 in
Height of Cabinet 72 in
Width of Cabinet 72 in
Depth of Cabinet 24 in
Bin HxWxD (36) 5 in x 6 in x 11 in (24) 7 in x 8 in x 15 in (12) 7 in x 16 in x 15 in

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (36) 5 in x 6 in x 11 in (24) 7 in x 8 in x 15 in (12) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 72, Number of Shelves Not Applicable, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.