Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 72 in H
Mfr # DC36-78-6DS-95
Zoro # G0328172
product price: $1,428.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,428.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Duty Rating Heavy Duty
- Color Gray
- Number of Shelves 6
- Gauge 14 ga.
Product Information
- Brand Durham Mfg
- MFR # DC36-78-6DS-95
- Zoro # G0328172
- UPC # 714334019705
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Height | 72 in |
Width of Cabinet | 48 in |
Details
Duty Rating | Heavy Duty |
Color | Gray |
Number of Shelves | 6 |
Item | Bin Cabinet |
Gauge | 14 ga. |
Cabinet Color | Gray |
Cabinet Strength Rating | Heavy Duty |
Material | Steel |
Assembled/Unassembled | Assembled |
Cabinet Style | Combination Bin/Shelves |
Bin Cabinet Style | Combination Bin/Shelves |
Description
Cabinet,Deep Draw,14 Gauge,36 In.x24 In.x72 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Bright Nickel 5 mm Pin Angled Shelf Support with 3/4" Arm and Clear Sleeve (1708CBN)
- TENNSCO Shelf, 24 in D, 60 in W (BPB-60-24)
- AKRO-MILS Steel Bin Rail Floor Rack, 20 in W x 36 in D x 54 in H, Gray (30016)
- DURHAM MFG Compartment Box with 18 compartments, Plastic, 2 5/16 in H x 13-1/8 in W (LP18-CLEAR)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 120 Bins (HDC48-120-4S5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 69 Bins (DCBDLP694RDR-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins (DC48-724S6DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-5295)
- Durham Mfg Bin Cabinets