Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins
Mfr # 2502-186-1795
Zoro # G1811245
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,977.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 186
Product Information
- Brand Durham Mfg
- MFR # 2502-186-1795
- Zoro # G1811245
- UPC # 714334018159
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 11 in, (12) 15 in, (48) 5 in, (6) 15 in, (96) 7 in |
Bin Height | (12) 7 in, (24) 5 in, (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (12) 8 in, (24) 6 in, (48) 4 in, (6) 16 in, (96) 4 in |
Width of Cabinet | 48 in |
Overall Cabinet Height | 72" |
Overall Cabinet Width | 48" |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Height of Cabinet | 72 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 186, Number of Cabinet Bins 58, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bolted Workbenches, Stainless Steel, 72" W, 30" to 36" Height, 6600 lb., Straight (KN3072+LP)
- ORGANIZED LIVING SHELF WOOD WHT 14X24 in. (7313142411)
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- GLOBAL INDUSTRIAL Heavy Duty Shelving 48W x 18D x 72H With 5 Shelves, Wood Deck, Gray (B2297547)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (2502-186-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-5295)
- DURHAM MFG Cabinet w/Bins, 14 Gauge (SSC-602484-BDLP-3S-95)
- JAMCO Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 155 Bins (DP248BL)
- Durham Mfg Bin Cabinets