Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins
Mfr # 2603-156B-5295
Zoro # G2200865
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,293.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18"
- Overall Height 84 in
- Duty Rating Heavy Duty
- Number of Bins 156
Product Information
- Brand Durham Mfg
- MFR # 2603-156B-5295
- Zoro # G2200865
- UPC # 714334018296
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18" |
Overall Height | 84 in |
Bin Depth | (60) 11 in, (96) 5 in |
Bin Height | (60) 5 in, (96) 3 in |
Bin Width | (60) 6 in, (96) 4 in |
Height of Cabinet | 84 in |
Depth of Cabinet | 18 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5" |
Small Door Bin H x W x D | 3" x 4" x 5" |
Width of Cabinet | 36 in |
Bin HxWxD | (60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 60, Number of Door Bins 96, Number of Shelves 0, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 5 in, 11 in, Bin Height 3 in, 5 in, Bin Louvered Panel Location Door, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZICO Standard Spring Clip, PK2 (CL 1.50)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- 80/20 Double Anchor T-Nut M8 Short 15 S (3908)
- WIRECRAFTERS Offset Mounting Clip, 4inW, Gray, 3in BaseD (BR4PK)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 48 Bins (DC36-48-4S6DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (3502-186-1795)
- Durham Mfg Bin Cabinets