Shop All Bin Cabinets
Durham Mfg
Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins
Mfr # 2501-BDLP-102-3S-5295
Zoro # G1811288
product price: $1,420.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,420.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Heavy Duty
- Number of Bins 102
Product Information
- Brand Durham Mfg
- MFR # 2501-BDLP-102-3S-5295
- Zoro # G1811288
- UPC # 714334017855
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (48) 5 in, (48) 7 in, (6) 15 in |
Bin Height | (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (48) 4 in, (48) 4 in, (6) 16 in |
Large Cabinet Bin H x W x D | 16" x 15" x 7" |
Depth of Cabinet | 24 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Height of Cabinet | 72 in |
Shelf Width | 35 3/4 in |
Shelf Depth | 16 3/8 in |
Bin HxWxD | (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Drawer Bin Cabinet W/ 15 Drawers, Gray, Steel/Polystyrene, 17 in W x 11 in H x 11 in D (19715)
- LITTLE GIANT Workbench, Steel, 60" W, 24" D (WST1-2460-36)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 5 7/8 in W, 5 in H, Black, 9 1/2 in L (PB30-XXL)
- ZORO SELECT Bung, Pressure-Relief, Closed Head (RPV750H)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-1795)
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x36"x78" (2702-4S-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24 in D, 134 Bins (HDC48-134-3S95)
- QUANTUM STORAGE SYSTEMS Cabinet With 30 Plastic Drawers / 9 Bins, Black (PDC-930BK)
- Durham Mfg Bin Cabinets