Shop All Gas Cylinder Storage
Durham Mfg
Gas Cylinder Rack, Steel Tubing, 48" D
Mfr # GCRV-304830-08T
Zoro # G5520235
original price:
$1,742.48
7% off
new price: $1,617.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,617.99
Free 30-Day Returns
Key Features
- Cylinder Capacity (8) Vertical
- Construction Steel Tubing
- Finish Powder Coated
- Overall Height 30 in
- Color Black
Product Information
- Brand Durham Mfg
- MFR # GCRV-304830-08T
- Zoro # G5520235
- UPC # 714334068079
- Country of Origin Mexico
- Category Gas Cylinder Storage
Dimensions
Overall Height | 30 in |
Overall Width | 30 in |
Tank Dia. | 12 in |
Overall Depth | 48 in |
Maximum Cylinder Diameter | 12 in |
Details
Cylinder Capacity | (8) Vertical |
Construction | Steel Tubing |
Finish | Powder Coated |
Item | Gas Cylinder Rack |
Color | Black |
Material | Steel |
Standards | CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC |
For Maximum Number of Cylinders | 8 |
Orientation | Vertical |
Vertical Cylinder Capacity | 8 |
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 8, Maximum Cylinder Diameter 12 in, Overall Depth 48 in, Overall Height 30 in, Overall Width 30 in, Orientation Vertical, Steel, Powder Coated, Black, CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Jacket, Charcoal/Red, XL (910CR-XL)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 15 ft. Black/Yellow Belt (WMX140-BK-BYD-M-M-150)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, XL (Size 10), 1 Pair (11-801)
- AZUSA SAFETY 15 ga. Nylon/Lycra Gray Gloves, Black Textured Foam Nitrile Palm Coating, L (AZNBR006)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 4 (EGCVC4-50)
- DURHAM MFG Gas Cylinder Rack, Steel Tubing, 24" D (GCRV-162430-08T)
- DURHAM MFG Gas Cylinder Cabinet, 50x42, Capacity 12 (EGCC12-50)
- DURHAM MFG Gas Cylinder Cabinet, 60x30, Capacity 18 (EGCVC18-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x20, Capacity 2 (EGCVC2-50)
- DURHAM MFG Gas Cylinder Cabinet, 30x30, Capacity 8 (EGCC8-50)
- VESTIL Yellow Cylinder Cabinet Horizontal 4 Cylinder Capacity Knock Down (CYL-H-4-KD)
- Durham Mfg Gas Cylinder Storage