Shop All Safety Cabinets
Durham Mfg
Flammable Safety Cabinet, Self Closing Door, 12 gal.
Mfr # 1012S-50
Zoro # G3465852
product price: $517.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$517.99
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Shelves 1
- Material Steel
- Door Type Right Hinged
- Features Safely Contains Hazardous Chemicals Reducing the Risk of Fire, Units Come Fully Assembled and Ready for Use
Product Information
- Brand Durham Mfg
- MFR # 1012S-50
- Zoro # G3465852
- UPC # 714334056946
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Exterior Width | 23 in |
Exterior Depth | 18 in |
Exterior Height | 36 1/2 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 23 in x 18 in x 36 1/2 in |
Description
Color Yellow, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Visibility Jacket, Lime Yllw, XL (333-1740-LY/XL)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- YOUNG BROS STAMP WORKS Hand Cut Letter Set, 3/32inH, Gothic, Steel (02272)
- JUSTRITE Justrite 6 gal. Galvanized Steel Oily Waste Safety Can with Foot Lever (9100)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 30 gal. (1030M-50)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- DURHAM MFG Horizontal Safety Cabinet, Manual, 12 gal., Yellow (1012MH-50)
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Depth: 34 in (6010X)
- Durham Mfg Safety Cabinets