Shop All Safety Cabinets
Durham Mfg
Flammable safety cabinet, Self Close, 16 gal., Yellow, Depth: 18"
Mfr # 1016SL-50
Zoro # G6591037
product price: $582.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$582.99
Free 30-Day Returns
Key Features
- Color SAFETY YELLOW
- Door Type Self-closing
- Number of Shelves (1) Adjustable
- Material 16 ga. Steel
- Standards FM Approved
Product Information
- Brand Durham Mfg
- MFR # 1016SL-50
- Zoro # G6591037
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Exterior Depth | 18 in |
Exterior Width | 23 in |
Details
Color | SAFETY YELLOW |
Door Type | Self-closing |
Item | Safety Cabinet,Self Close,16 gal. |
Number of Shelves | (1) Adjustable |
Material | 16 ga. Steel |
Standards | FM Approved |
Storage Chemical Type | Flammable Cabinet |
Storage Capacity | 16 gal |
Description
Safety Cabinet,Self Close,16 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 8 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- IMPACTO Anti-Vibration Glove, XL, Black, PR (AV759050)
- SIGNMISSION OSHA Notice Sign, PPE Stored Here With Symbol, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-NS-P-1014-L-17776)
- NMC Electrical Marker, 277 Volts, Pk25 (JL22008O)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- DURHAM MFG Safety Cabinet, Manual Close, 45 gal., Yellow Legs (1045ML-50)
- DURHAM MFG Flammable safety cabinet, Self Close, 12 gal., Yellow (1012SL-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 30 gal., Yellow, Legs (1030SL-50)
- DURHAM MFG Safety Cabinet, Manual Close, 60 gal., Yellow, Legs (1060ML-50)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- Durham Mfg Safety Storage