Shop All Safety Cabinets
Durham Mfg
Flammable Safety Cabinet, Manual Door, 45 gal.
Mfr # 1045M-50
Zoro # G3466123
product price: $1,164.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,164.99
Free 30-Day Returns
Key Features
- Door Type Manual
- Color Yellow
- Number of Shelves 2
- Material Steel
- Number of Doors 2
Product Information
- Brand Durham Mfg
- MFR # 1045M-50
- Zoro # G3466123
- UPC # 714334056984
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Exterior Width | 43 in |
Exterior Height | 65 in |
Exterior Depth | 18 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 18 in x 65 in |
Details
Door Type | Manual |
Color | Yellow |
Number of Shelves | 2 |
Material | Steel |
Item | Flammables Safety Cabinet |
Number of Doors | 2 |
Standards | FM Approved, IFC, NFPA 1 |
Drum Capacity | 0 |
Finish | Powder Coated |
NFPA 400 | No |
Wall Construction | Dual Wall |
Door Closure Type | Manual Close |
EN Fire Rating | Non-Combustible |
Cabinet Format | Standard |
Door Handle Type | Recessed Pull Handle |
NFPA 30 | Yes |
Lock Type | Padlockable |
Storage Capacity | 45 gal |
Storage Chemical Type | Flammable Cabinet |
Description
Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Bracket (FM70)
- 3M DBI-SALA Carrying Bag (9503094)
- HILLMAN English White No Parking Sign 19 in. H X 15 in. W, 6PK (842196)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, 4XL (V1080360U-4XL)
- DURHAM MFG Safety Cabinet, Manual Close, 4 gal., Yellow (1004M-50)
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 12 gal. (1012M-50)
- DURHAM MFG Flammable Safety Cabinet, Self Closing Door, 12 gal. (1012S-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 4 gal., Yellow (1004S-50)
- DURHAM MFG Flammable Safety Cabinet, Self Close, 22 gal., Yellow (1022S-50)
- DURHAM MFG Safety Cabinet, Manual Close, 30 gal., Yellow, Legs (1030ML-50)
- JUSTRITE SFTY CABINET 60 GAL EX CLASSIC YELL (JT896020)
- Durham Mfg Safety Cabinets