Shop All Work Tables
Durham Mfg
Fixed Work Table, Steel, 60" W, 36" D
Mfr # HWBMT-366030-95
Zoro # G2235311
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$963.99
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 36 in
- Load Capacity 14,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Product Information
- Brand Durham Mfg
- MFR # HWBMT-366030-95
- Zoro # G2235311
- UPC # 714334003612
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 60 in |
Depth | 36 in |
Height | 30 in |
Overall Width | 60 in |
Overall Depth | 36 in |
Height Adjustability | Fixed Height |
Work Surface Depth | 36 in |
Work Surface Width | 60 in |
Overall Fixed Height | 30 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Legs are 3 in x 3 in X 3/16 in Solid Steel Angle Iron, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components No Additional Components, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENE MANUFACTURING Heavy Duty Bin Storage Cabinet, 84 in H (EX-723-1B)
- CAMBRO Dunnage Rack with Solid Shelves Top 36", 1500 lb. Capacity, Speckled Gray (EADRS36480)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 12L x24D x 8-1/2H (TR1224Z)
- GLOBAL INDUSTRIAL Inventory Control Cone, 10L x 10W x 5H, Purple (412429)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364834-95)
- DURHAM MFG Fixed Work Table, Steel, 72" W, 36" D (HWBMT-367224-95)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 36" D (HWBMT-364824-95)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182424-2K195)
- DURHAM MFG Workbench, Steel, 72-1/8" W, 36" D (HDWB3672RS6DR95)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K395)
- LITTLE GIANT Parts Washing Table, 24" x 51" x 37" (WGE2451DP)
- Durham Mfg Work Tables