Shop All Work Tables
Durham Mfg
Fixed Work Table, Steel, 48" W, 24" D
Mfr # MT244818-2K195
Zoro # G1996543
product price: $211.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$211.99
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 24 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Product Information
- Brand Durham Mfg
- MFR # MT244818-2K195
- Zoro # G1996543
- UPC # 714334003971
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 48 in |
Depth | 24 in |
Height | 18 in |
Overall Width | 48 in |
Overall Height | 18 in |
Overall Depth | 24 in |
Height Adjustability | Fixed Height |
Overall Fixed Height | 18 in |
Work Surface Depth | 24 in |
Work Surface Width | 48 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Beam, Teardrop, Roll Formed Style, 3-1/2" H, 96 in W, 2 1/2 in D, Orange (IBX35096)
- HALLOWELL Boltless Shelving Unit, 24"D x 60"W x 84"H, 5 Shelves, Steel (HCR602484-5ME)
- KNAPE & VOGT 1-1/8 in. L X 1-5/16 in. D Polished Chrome Steel Closet Rod Flange (764 CHR)
- 80/20 Access Hole Jig, 15 Series, 1-1/2 In. (6130)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243630-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243624-2K195)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244824-2K195)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 36X18X30 (MT12G183630-3K295)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- BK RESOURCES Stainless Steel Work Table Open Base, Stainless Steel Legs 48"Wx36"D (QVTOB-4836)
- Durham Mfg Work Tables