Shop All Work Tables
Durham Mfg
Fixed Work Table, Steel, 36" W, 24" D
Mfr # MT243624-2K195
Zoro # G0472930
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 24 in
- Load Capacity 2,000 lb
- Workbench/Table Surface Material Steel
- Workbench/Work Table Type Freestanding
Product Information
- Brand Durham Mfg
- MFR # MT243624-2K195
- Zoro # G0472930
- UPC # 714334003896
- Country of Origin Mexico
- Category Work Tables
Dimensions
Width | 36 in |
Depth | 24 in |
Height | 24 in |
Overall Width | 36 in |
Overall Height | 24 in |
Overall Depth | 24 in |
Overall Fixed Height | 24 in |
Height Adjustability | Fixed Height |
Work Surface Width | 36 in |
Work Surface Depth | 24 in |
Description
Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Leak Gauge, Tank, 30", 2"NPT (K-2-30)
- ZORO SELECT Tool Holder (6YE25)
- ULTRATECH Self Bailers (9937)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 64 in H x 12 in D, 8 Shelves, Blue (QPRS-201BL)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MT243618-2K195)
- DURHAM MFG Fixed Work Table, Steel, 48" W, 24" D (MT244842-2K195)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182442-2K195)
- MANHATTAN COMFORT Eiffel Garage Desk in White Gloss (253BMC6)
- Durham Mfg Work Tables