Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 264 Bins
Mfr # SSC-722484-BDLP-264-95
Zoro # G9883781
product price: $2,559.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.
$2,559.99
Free 30-Day Returns
Key Features
- Overall Width 72 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 264
Product Information
- Brand Durham Mfg
- MFR # SSC-722484-BDLP-264-95
- Zoro # G9883781
- UPC # 714334047753
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 72 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (12) 15 in, (24) 15 in, (36) 11 in, (96) 5 in, (96) 7 in |
Bin Height | (12) 7 in, (24) 7 in, (36) 5 in, (96) 3 in |
Bin Width | (12) 16 in, (24) 8 in, (36) 6 in, (96) 4 in |
Overall Cabinet Height | 84" |
Height of Cabinet | 84 in |
Small Door Bin H x W x D | (96) 3" X 4" X 5", (96) 3" x 4" x 7" |
Overall Cabinet Width | 72" |
Large Cabinet Bin H x W x D | (36) 5" x 6" x 11" and (24) 7" x 8" x 15" and (12) 7" x 16" x 15" |
Overall Cabinet Depth | 24" |
Depth of Cabinet | 24 in |
Width of Cabinet | 72 in |
Leg Height | 6 in |
Bin HxWxD | (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 264, Number of Cabinet Bins 72, Number of Door Bins 192, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Slatgrid Panel 2ft. x 8ft., White, 3PK (P3STG28W)
- AKRO-MILS Akro-Mils Divider 40270 For AkroBinĀ® Stacking Bin #184818 Price for pack of 6 (40270)
- EQUIPTO Quick View Cabinet-SetUp, 24X48X78, GY (QVC482478SU-GY)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 11 1/8 in W, 4 5/8 in H, Red, 11 5/8 in L (QED801RD)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 171 Bins (JC-171-1795)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (HDCM48-42-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- Durham Mfg Bin Cabinets