Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins
Mfr # SSC-185-3S-95
Zoro # G9841693
Item requires special delivery charges. A $415.00 per item surcharge will be applied.
$2,126.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 185
Product Information
- Brand Durham Mfg
- MFR # SSC-185-3S-95
- Zoro # G9841693
- UPC # 714334010269
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (6) 15 in (9) 15 in, (80) 5 in, (90) 7 in |
Bin Height | (3) 7 in, (6) 7 in, (64) 3 in, (64) 3 in |
Bin Width | (6) 8 in, (8) 16 in, (80) 4 in |
Small Door Bin H x W x D | (90) 3" x 4" x 7" and (80) 3" x 4" x 5" |
Width of Cabinet | 60 in |
Height of Cabinet | 84 in |
Cabinet Shelf W x D | 59-3/4 in x 16-3/8 in |
Large Cabinet Bin H x W x D | (6) 7" x 8" x 15", and (9) 7" x 16" x 15" |
Depth of Cabinet | 24 in |
Leg Height | 6 in |
Shelf Depth | 16 3/8 in |
Bin HxWxD | (6) 8 in x 15 in x 7 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in |
Shelf WxD | 59 3/4 in x 16 3/8 in |
Shelf Width | 59 3/4 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (6) 8 in x 15 in x 7 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 185, Number of Cabinet Bins 15, Number of Door Bins 170, Number of Shelves 3, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230GREY)
- HALLOWELL Premium Locker, 36"X15"X78", Dbl Tier (U3258-2ME)
- TENNSCO Caster Kit, 36 in W x 18 in D, Sand (CK18SND)
- LITTLE GIANT Bolted Workbenches, Stainless Steel, 72" W, 27" to 41" Height, 4000 lb., Straight (WSS2-3072-AH)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (2502-138-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 48 Bins (DC36-48-4S6DS-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S5295)
- LYON Extra-Heavy Duty Bin Cabinet, 36 in W, 82 in H, 21" D, 136 Bins (DD1124)
- Durham Mfg Bin Cabinets