Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins
Mfr # SSC-185-3S-1795
Zoro # G2200068
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$2,185.99
Free 30-Day Returns
Key Features
- Overall Width 60 in
- Overall Depth 24"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 185
Product Information
- Brand Durham Mfg
- MFR # SSC-185-3S-1795
- Zoro # G2200068
- UPC # 714334020527
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 60 in |
Overall Depth | 24" |
Overall Height | 84 in |
Bin Depth | (6) 15 in (9) 15 in, (80) 5 in, (90) 7 in |
Bin Height | (3) 7 in, (6) 7 in, (64) 3 in, (64) 3 in |
Bin Width | (6) 8 in, (8) 16 in, (80) 4 in, (80) 4 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Depth of Cabinet | 24 in |
Height of Cabinet | 84 in |
Leg Height | 6 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Cabinet Shelf W x D | 59-3/4 in x 16-3/8 in |
Width of Cabinet | 60 in |
Shelf WxD | 59 3/4 in x 16 3/8 in |
Shelf Width | 59 3/4 in |
Shelf Depth | 16 3/8 in |
Bin HxWxD | (6) 8 in x 15 in x 7 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (6) 8 in x 15 in x 7 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 185, Number of Cabinet Bins 15, Number of Door Bins 170, Number of Shelves 3, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- ECONOCO Wire Grid Panel 2 ft. x 6 ft., White, 3PK (P3WTE26)
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3258-2A-HG)
- GROZ Drum Wrench, Non Sparking (44385)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-95)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 004-95 - 9 Drawers (004-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 52 Bins (DCBDLP524RDR-95)
- Durham Mfg Bin Cabinets