Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins
Mfr # JC-137-3S-1795
Zoro # G2200129
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,723.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 78 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 137
Product Information
- Brand Durham Mfg
- MFR # JC-137-3S-1795
- Zoro # G2200129
- UPC # 714334020374
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 78 in |
Bin Depth | (3) 15 in (6) 15 in, (64) 5 in, (64) 7 in |
Bin Height | (3) 7 in, (6) 7 in, (64) 3 in, (64) 3 in |
Bin Width | (3) 8 in, (6) 16 in, (64) 4 in, (64) 4 in |
Height of Cabinet | 78 in |
Width of Cabinet | 48 in |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Depth of Cabinet | 24 in |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Leg Height | 6 in |
Bin HxWxD | (3) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in |
Shelf Width | 47 3/4 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Shelf Depth | 16 3/8 in |
Description
Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (3) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, (64) 4 in x 5 in x 3 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 137, Number of Cabinet Bins 9, Number of Door Bins 128, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- SSI SCHAEFER Straight Wall Container, Blue, Polyethylene, 19 in L, 13 in W, 12 in H, 1.17 cu ft Volume Capacity (1462.191312BL1)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- COMPONENT HARDWARE Stainless Steel Keyhole Pilaster, 48" L (T21-1048)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-5295)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 001-95 - 6 Drawers (001-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- DURHAM MFG Super Duty Bin Cabinet, 72 in W, 78 in H, 24" D, 240 Bins (HDC72-240-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- QUANTUM STORAGE SYSTEMS Cabinet With 18 Plastic Drawers, Black (PDC-18BK)
- Durham Mfg Bin Cabinets