Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins
Mfr # DC48-842S6DS-95
Zoro # G9936577
product price: $1,883.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$1,883.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 84
Product Information
- Brand Durham Mfg
- MFR # DC48-842S6DS-95
- Zoro # G9936577
- UPC # 714334010078
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (20) 7 in, (64) 3 in |
Bin Height | (20) 15 in, (64) 7 in |
Bin Width | (20) 8 in, (64) 4 in |
Door Shelf W x D | 18 in x 4 in |
Height of Cabinet | 72 in |
Cabinet Shelf W x D | 48 in x 18 in |
Small Door Bin H x W x D | 3" x 4" x 7" |
Depth of Cabinet | 24 in |
Large Cabinet Bin H x W x D | 7" x 8" x 15" |
Width of Cabinet | 48 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Bin HxWxD | (20) 8 in x 15 in x 7 in, (64) 4 in x 7 in x 3 in |
Shelf Depth | 16 3/8 in |
Shelf Width | 47 3/4 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (20) 8 in x 15 in x 7 in, (64) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 84, Number of Cabinet Bins 20, Number of Door Bins 64, Number of Shelves 8, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 7 in, 15 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 11 in W, 10 in H, Blue, 23-7/8 in L (K-QUS953BL-1)
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- SANDUSKY LEE 22/24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (CAC1361872-02)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Black (2KPL6)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet Base 364-95 (364-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins (SJC-BDLP-192-95)
- GLOBAL INDUSTRIAL Bin Cabinet with 96 Blue Bins, 38x24x72 (662152BL)
- Durham Mfg Bin Cabinets