Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 72 Bins
Mfr # DC48-724S6DS-95
Zoro # G3472738
product price: $1,658.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$1,658.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 72
Product Information
- Brand Durham Mfg
- MFR # DC48-724S6DS-95
- Zoro # G3472738
- UPC # 714334019828
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | 5 in |
Bin Height | 3 in |
Bin Width | 4 in |
Overall Cabinet Width | 48" |
Small Door Bin H x W x D | 3" x 4" x 5" |
Depth of Cabinet | 24 in |
Door Shelf W x D | 18 in x 4 in |
Width of Cabinet | 48 in |
Height of Cabinet | 72 in |
Overall Cabinet Height | 72" |
Cabinet Shelf W x D | 47-3/4 in x 16-3/8 in |
Shelf WxD | (4) 47 3/4 in x 18 in, (6) 18 in x 4 in |
Bin HxWxD | (72) 4 in x 5 in x 3 in |
Overall WxDxH | 48 in x 24 in 72 in |
Shelf Width | 18 in, 47 3/4 in |
Shelf Depth | 4 in, 16 3/8 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (72) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 72, Number of Cabinet Bins 0, Number of Door Bins 72, Number of Shelves 10, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Pallet Rack Upright Frame, 24D x 96H (320887)
- REGENCY Folding Storage Bin, Teal, Fabric, 12 in L, 12 in W, 5 1/2 in H, 6 PK (HTOTE066PKTL)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, Yellow, 17 7/8 in L (QSB110YL)
- FLEMING SUPPLY Fleming Supply 24 Bin Parts Storage Rack Trays (136229XRI)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- Durham Mfg Bin Cabinets