Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins
Mfr # 3502-186-1795
Zoro # G2200786
product price: $2,246.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$2,246.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 186
Product Information
- Brand Durham Mfg
- MFR # 3502-186-1795
- Zoro # G2200786
- UPC # 714334018562
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (24) 11 in, (48) 5 in, (6) 15 in, (96) 7 in |
Bin Height | (12) 7 in, (24) 5 in, (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (12) 8 in, (24) 6 in, (48) 4 in, (6) 16 in, (96) 4 in |
Height of Cabinet | 72 in |
Overall Cabinet Width | 48" |
Overall Cabinet Height | 72" |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Overall Cabinet Depth | 24" |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Width of Cabinet | 48 in |
Depth of Cabinet | 24 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 186, Number of Cabinet Bins 58, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Arm Pivot 90 Degree 75mm 25 S (25-4198)
- SUGATSUNE Speed Control Lid Support, Upward (4CRP1)
- 80/20 Access Hole Drill Jig-4 Hole .281 (6135)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 7 in L, 6 in W, 6 in H, 10 PK (CD1887)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins (3502-186-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 162 Bins (HDC48-162-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (DC-DLP-96-4S-95)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 156 Bins (HDC60-156-3S95)
- Durham Mfg Bin Cabinets