Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins
Mfr # 3502-138-3S-1795
Zoro # G2200810
product price: $1,648.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,648.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 138
Product Information
- Brand Durham Mfg
- MFR # 3502-138-3S-1795
- Zoro # G2200810
- UPC # 714334018500
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (48) 5 in, (6) 15 in, (72) 7 in |
Bin Height | (12) 7 in, (48) 3 in, (6) 7 in, (72) 3 in |
Bin Width | (12) 8 in, (48) 4 in, (6) 16 in, (72) 4 in |
Width of Cabinet | 48 in |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Small Door Bin H x W x D | 3" x 4" x 5", 3" x 4" x 7" |
Shelf Depth | 16 3/8 in |
Shelf Width | 47 3/4 in |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (72) 4 in in x 7 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (72) 4 in in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 138, Number of Cabinet Bins 18, Number of Door Bins 120, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- WILTON Idler Drum Shaft (5508461)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- ADVANTUS Dividable Bin, Clear/Blue, Not Specified, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (37375)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins (3501-DLP-72/40B-96-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- STRONG HOLD Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins (46-BB-240/1)
- Durham Mfg Bin Cabinets