Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins
Mfr # DC48-128-4S-1795
Zoro # G1827485
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,676.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 128
Product Information
- Brand Durham Mfg
- MFR # DC48-128-4S-1795
- Zoro # G1827485
- UPC # 714334018661
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | 5 in |
Bin Height | 3 in |
Bin Width | 4 in |
Width of Cabinet | 48 in |
Cabinet Shelf W x D | 47-1/2 in x 16-3/8 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Shelf WxD | 47 3/4 in x 16 3/8 in |
Shelf Width | 47 3/4 in |
Bin HxWxD | (128) 4 in x 5 in x 3 in |
Shelf Depth | 16 3/8 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (128) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 128, Number of Cabinet Bins 128, Number of Door Bins 0, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 316 in 5 mm Glass Shelf Pin Chrome, Black (CP58405140)
- DURHAM MFG Louvered Panel Stand, Double, 34-1/2"x68" (LPRDS-34.5X68-95)
- PEET Safe Dehumidifier (M10-6)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 18 Bins (EMDC-361872-18B-2S-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 16 Bins (3702-16-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDJC243678-60-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- QUANTUM STORAGE SYSTEMS Cabinet With 39 Plastic Drawers, Black (PDC-39BK)
- Durham Mfg Bin Cabinets