Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins
Mfr # DC48-4S14DS-95
Zoro # G9936552
product price: $1,663.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,663.99
Free 30-Day Returns
Key Features
- Overall Width 48 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 0
Product Information
- Brand Durham Mfg
- MFR # DC48-4S14DS-95
- Zoro # G9936552
- UPC # 714334010061
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 48 in |
Overall Depth | 24" |
Overall Height | 72 in |
Width of Cabinet | 48 in |
Door Shelf W x D | 18 in x 4 in |
Height of Cabinet | 72 in |
Cabinet Shelf W x D | 47-3/4 in x 16-3/8 in |
Depth of Cabinet | 24 in |
Shelf WxD | (12) 18 in x 4 in, (16) 47 3/4 in x 18 in |
Shelf Width | 18 in, 47 3/4 in |
Shelf Depth | 4 in, 16 3/8 in |
Description
Bin Cabinet, Base Type Frame, Cabinet Color Gray, Cabinet Storage Components Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Cabinet Bins 0, Number of Door Bins 0, Number of Shelves 16, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Louvered Panel Location Door, Door Handle Type Swing, Lock Type Keyed, Overall Load Capacity 3,150 lb, Shelf Adjustability (12) Fixed, (4) Adjustable, Shelf Depth 4 in, 16 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HG236BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 137 Bins (JC-137-3S-95)
- ZORO SELECT Shelf Liner 48"x24", Black, 4PK (5GRJ9)
- KNAPE & VOGT MANCHESTER BLACK 8"" (200M BLK 8)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 134 Bins (HDC48-134-3S5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 156 Bins (HDJC244878-156-4S95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-95)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins (HDCM36-30-5295)
- GLOBAL INDUSTRIAL Bin Cabinet with 96 Blue Bins, 38x24x72 (662152BL)
- Durham Mfg Bin Cabinets