Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins
Mfr # 3603-156B-1795
Zoro # G2200768
product price: $1,664.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,664.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18"
- Overall Height 84 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 156
Product Information
- Brand Durham Mfg
- MFR # 3603-156B-1795
- Zoro # G2200768
- UPC # 714334018630
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18" |
Overall Height | 84 in |
Bin Depth | (60) 11 in, (96) 5 in |
Bin Height | (60) 5 in, (96) 3 in |
Bin Width | (60) 6 in, (96) 4 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Height of Cabinet | 84 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 18 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5" |
Overall WxDxH | 36 in x 18 in 84 in |
Bin HxWxD | (60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (60) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 156, Number of Cabinet Bins 60, Number of Door Bins 96, Number of Shelves 0, Overall Depth 18 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 5 in, 11 in, Bin Height 3 in, 5 in, Bin Louvered Panel Location Door, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK10 (5TPG3)
- VESTIL 60x60 Fab. Fixture Table Top (FFT-6060)
- BUCKHORN Black Plastic Bulk Container Lid (TS3230020010000)
- LAVI INDUSTRIES , Ball Finial, for 1" Tubing, Polished Brass (00-604/1)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (3603-156B-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 176 Bins (DC48-176-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (DC-BDLP-132-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- GLOBAL INDUSTRIAL Locking Storage Cabinet With 18 Yellow Removable Bins, 36x18x72 (500138)
- Durham Mfg Bin Cabinets