Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 96 Bins
Mfr # DC-DLP-96-4S-95
Zoro # G9936507
product price: $1,374.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,374.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 96
Product Information
- Brand Durham Mfg
- MFR # DC-DLP-96-4S-95
- Zoro # G9936507
- UPC # 714334010092
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | 5 in |
Bin Height | 3 in |
Bin Width | 4 in |
Width of Cabinet | 36 in |
Small Door Bin H x W x D | 3" x 4" x 5" |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Shelf Depth | 16 3/8 in |
Shelf Width | 35 3/4 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Bin HxWxD | (96) 4 in x 5 in x 3 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (96) 4 in x 5 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 96, Number of Cabinet Bins 0, Number of Door Bins 96, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door, Bin Material Polypropylene, Bin Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 23 3/4 in L, 16 in W, 17 in H (EF6423.GY1)
- FAZTEK Anchor Fastener Assy, for 5JA86, etc. (10FAC3750)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99828)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124MUF1)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-95)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 359-95 Open Front - 40 Compartments (359-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins (SSC-227-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins (2502M-BLP-42-1795)
- Durham Mfg Bin Cabinets