Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins
Mfr # 3501-BDLP-132-95
Zoro # G9883903
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,732.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 24"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 132
Product Information
- Brand Durham Mfg
- MFR # 3501-BDLP-132-95
- Zoro # G9883903
- UPC # 714334010665
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 24" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (18) 11 in, (48) 5 in, (48) 7 in, (6) 15 in |
Bin Height | (12) 7 in, (18) 5 in, (48) 3 in, (48) 3 in, (6) 7 in |
Bin Width | (12) 8 in, (18) 6 in, (48) 4 in, (48) 4 in, (6) 16 in |
Leg Height | 6 in |
Width of Cabinet | 36 in |
Height of Cabinet | 72 in |
Depth of Cabinet | 24 in |
Small Door Bin H x W x D | (48) 3" x 4" x 5" and (48) 3" x 4" x 7" |
Large Cabinet Bin H x W x D | (18) 5" x 6" x 11", (12) 7" x 8" x 15", (6) 7" x 16" x 15" |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 132, Number of Cabinet Bins 36, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALL STAMPING 4 In Adjustable Column 9Ft 9 In To 10Ft 1 In (70039-0-0)
- STEEL KING Beam, Teardrop, Roll Formed Style, 108 in W, 2 7/16 in D, Orange (SBRUM400108P)
- LK PACKAGING LDPE Pallet Covers, 68"W x 65"D x 82"H, 2 Mil, Clear, 50/Pack (20G-686582)
- PROSKIT Compartment Storage Box with 10 compartments, 1.5 in H x 7.5 in W (SB-2419)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-95)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 004-95 - 9 Drawers (004-95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins (DCM36-BDLP-102-3S-5295)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 126 Bins (HDC36-126-5295)
- Durham Mfg Bin Cabinets