Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins
Mfr # 3602-BLP-36-5295
Zoro # G1827528
product price: $1,240.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,240.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 36
Product Information
- Brand Durham Mfg
- MFR # 3602-BLP-36-5295
- Zoro # G1827528
- UPC # 714334018517
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (18) 11 in, (6) 15 in |
Bin Height | (12) 7 in, (18) 5 in, (6) 7 in |
Bin Width | (12) 8 in, (18) 6 in, (6) 16 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Large Cabinet Bin H x W x D | 6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7" |
Overall Cabinet Depth | 18" |
Overall Cabinet Width | 36" |
Height of Cabinet | 72 in |
Overall Cabinet Height | 72" |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in |
Overall WxDxH | 36 in x 18 in 72 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (18) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 36, Number of Cabinet Bins 36, Number of Door Bins 0, Number of Shelves 0, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, 15 in, Bin Height 5 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D White Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2W)
- ORBIS Gray Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Gray)
- ECONOCO Melamine Shelf for Round Racks (ROUNDSMAB)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7106)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-95)
- DURHAM MFG Cabinet, Heavy Duty, 14 Gauge, 18"x36"x78" (2702-4S-95)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins (HDCM48-18-2S5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins (5007-42-95)
- DURHAM MFG Heavy Duty Heavy Duty Mobile Bin Cabinet, 48 1/4 in W, 76 1/4 in H, 26 in D, 174 Bins (DCM48-BDLP-168-1795)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 102 Bins (HDC36-102-3S95)
- Durham Mfg Bin Cabinets