Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 15 Bins
Mfr # EMDC36182S15B95
Zoro # G9936482
product price: $1,185.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,185.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 15
Product Information
- Brand Durham Mfg
- MFR # EMDC36182S15B95
- Zoro # G9936482
- UPC # 714334043915
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18" |
Overall Height | 72 in |
Bin Depth | 11 in |
Bin Height | 5 in |
Bin Width | 6 in |
Depth of Cabinet | 18 in |
Height of Cabinet | 72 in |
Width of Cabinet | 36 in |
Bin HxWxD | (15) 6 in x 11 in x 5 in |
Shelf Depth | 16 3/8 in |
Shelf Width | 35 3/4 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Overall WxDxH | 36 in x 18 in 72 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (15) 6 in x 11 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 15, Number of Cabinet Bins 15, Number of Door Bins 0, Number of Shelves 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 11 in, Bin Height 5 in, Bin Louvered Panel Location Cabinet Back, Bin Material Polypropylene, Bin Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- LYON Metal Shelving, 24"D x 36"W x 84"H, 8 Shelves, Steel (DD8022X)
- STACKBIN Stacking Container 15 3/4 in 9 in x (1-3SX)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 921108 - 6-1/8 "L x 4-7/8"W x 2-1/8"H, Green (9211085113)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-95)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 60 Bins (HDC36-60-2S6D95)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 72 Bins (JCBDLP724RDR-1795)
- Durham Mfg Bin Cabinets