Shop All Bin Cabinets
Durham Mfg
Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 14 Bins
Mfr # 3602-BLP-14-2S-5295
Zoro # G3465010
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,087.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 18"
- Overall Height 72 in
- Duty Rating Extra-Heavy Duty
- Number of Bins 14
Product Information
- Brand Durham Mfg
- MFR # 3602-BLP-14-2S-5295
- Zoro # G3465010
- UPC # 714334018432
- Country of Origin Mexico
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Overall Depth | 18" |
Overall Height | 72 in |
Bin Depth | (12) 15 in, (2) 15 in |
Bin Height | (12) 7 in, (2) 7 in |
Bin Width | (12) 8 in, (2) 16 in |
Depth of Cabinet | 18 in |
Large Cabinet Bin H x W x D | 8" x 15" x 7", 16" x 15" x 7" |
Cabinet Shelf W x D | 35-1/2 in x 16-3/8 in |
Height of Cabinet | 72 in |
Width of Cabinet | 36 in |
Shelf WxD | 35 3/4 in x 16 3/8 in |
Bin HxWxD | (12) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in |
Shelf Depth | 16 3/8 in |
Shelf Width | 35 3/4 in |
Description
Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (2) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 14, Number of Cabinet Bins 14, Number of Door Bins 0, Number of Shelves 2, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Door, Bin Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Divided Box, 5-1/2"X2-3/4"X1-1/4" (QB200)
- ENCORE 2 Gal Encore Plastics White Tear-Strip Gasketed Lid (52250)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P3)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, Yellow, 18 1/2 in L (QP1887YL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins (3502-138-3S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (2501-BDLP-102-3S-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 0 Bins (DC48-4S14DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 128 Bins (DC48-128-4S-1795)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, 185 blue bins, 3 shelves (SSC-185-3S-NL-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- Durham Mfg Bin Cabinets