Shop All Compartment Boxes
Durham Mfg
Durham Large Plastic Compartment Box LPADJ-CLEAR - Adjustable with 20 Dividers, 13-1/8x9x2-5/16
Mfr # LPADJ-CLEAR
Zoro # G706382407
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Number of Adjustable Dividers 20
Product Information
- Brand Durham Mfg
- MFR # LPADJ-CLEAR
- Zoro # G706382407
- UPC # 714334050609
- Country of Origin Malaysia
- Category Compartment Boxes
Details
Item | Compartment Box |
Number of Compartments | 3 |
Number of Adjustable Dividers | 20 |
Description
DURHAM LARGE PLASTIC COMPARTMENT BOX LPADJ-CLEAR - ADJUSTABLE WITH 20 DIVIDERS, 13-1/8X9X2-5/16 MOLDED FROM CLEAR POLYPROPYLENE RESIN WHICH PERMITS VISIBILITY OF CONTENTS. TWO POSITIVE SNAP LATCHES KEEP BOXES SECURELY CLOSED AND PREVENT PARTS FROM MIGRATING BETWEEN COMPARTMENTS. PATENTED POSITIVE STOPS ALLOW COVER TO BE OPENED WIDE OR REMAIN IN THE UP RIGHT OPEN POSITION MAKING IT EASY TO READ CONTENT LABELS. HEAVY DUTY REINFORCED HINGES. COVER OVERLAPS SIDES TO KEEP OUT DUST AND DIRT. 3 FIXED DIVIDERS AND 20 ADJUSTABLE DIVIDERS ARE INCLUDED WITH EACH BOX ALLOWING THE CREATION OF UP TO 24 COMPARTMENTS. OPTIONAL RACK IS AVAILABLE WITH HANDLE TO STORE AND CARRY UP TO 5 BOXES. SOLD IN PACKAGE QUANTITY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in White (Set of 2) (2-252BMC6)
- MIGHTY LINE Rack Protector, Heavy Duty (RACKGUARD)
- AZAR DISPLAYS Three-Tier 10", 10" & 10" Bowl Display (720310)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 51 in H, 3 Shelves, Black (ST9636x3)
- DURHAM MFG Compartment Drawer with 21 compartments, Steel (109-17-S1158)
- DURHAM MFG Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP16-CLEAR)
- DURHAM MFG Compartment Drawer Insert with 17 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-17-IND)
- DURHAM MFG Large, 21 opening, compartment box for small parts storage, Individual (109-95-RSC-IND)
- DURHAM MFG Small Compartment box, 16 opening, for small part storage (209-95)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (209-95-D938)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6680KC)
- Durham Mfg Compartment Boxes