Shop All Compartment Boxes
Durham Mfg.
Durham Large Plastic Compartment Box, Adjustable with 20 Dividers, 13-1/8x9x2-5/16
Mfr # LPADJ-CLEAR
Zoro # G108613147
Sold in multiples of 5 for $61.25
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Latch Type Single-sided
- Cabinet Color Clear
- Overall Depth 9
- Overall Width 13-1/8 in
Product Information
- Brand Durham Mfg.
- MFR # LPADJ-CLEAR
- Zoro # G108613147
- UPC # 714334050609
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Depth | 9 |
Overall Width | 13-1/8 in |
Details
Item | Compartment Box |
Material | Plastic |
Latch Type | Single-sided |
Cabinet Color | Clear |
Description
Molded from clear polypropylene resin which permits visibility of contents. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Patented positive stops allow cover to be opened wide or remain in the up right open position making it easy to read content labels. Heavy duty reinforced hinges. Cover overlaps sides to keep out dust and dirt. 3 fixed dividers and 20 adjustable dividers are included with each box allowing the creation of up to 24 compartments. Optional rack is available with handle to store and carry up to 5 boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 40-4040/40-4040-LITE, PK2 (40-2030-2)
- QUANTUM STORAGE SYSTEMS Gray Attached Lid Container, Plastic (QDC2115-12)
- DURHAM All-Welded Steel Bin Shelving - 33-3/4x12x24 - 40 4x11-7/8x4-1/2 Bins (359-95)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- DURHAM MFG. Durham Large Plastic Compartment Box, 16 Compartments, 13-1/8x9x2-5/16 (LP16-CLEAR)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 12 Compartment, 13-3/8x9-1/4x2 (211-95)
- DURHAM MFG. Durham Large Plastic Compartment Box, 24 Compartments, 13-1/8x9x2-5/16 (LP24-CLEAR)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 16 Compartments, 18 x 12 x 3 (113-95)
- DURHAM MFG. Durham Steel Scoop Compartment Box, Adjustable Compartment, 13-3/8 x 9-1/4 x 2 (215-95)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 1/8 in H x 9 in W (M824)
- Durham Mfg. Compartment Boxes