Shop All Compartment Boxes
Durham Mfg.
Durham Large Plastic Compartment Box, 24 Compartments, 13-1/8x9x2-5/16
Mfr # LP24-CLEAR
Zoro # G308613121
product price: $9.29
/ea
Sold in multiples of 5 for $46.45
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Latch Type Single-sided
- Cabinet Color Clear
- Overall Width 13-1/8 in
- Overall Depth 9
Product Information
- Brand Durham Mfg.
- MFR # LP24-CLEAR
- Zoro # G308613121
- UPC # 714334050579
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall Width | 13-1/8 in |
Overall Depth | 9 |
Details
Item | Compartment Box |
Material | Plastic |
Latch Type | Single-sided |
Cabinet Color | Clear |
Description
Molded from clear polypropylene resin which permits visibility of contents. Heavy duty reinforced hinges and patented positive stops allow cover to be opened wide or remain in the upright open position making it easy to read content labels. Two positive snap latches keep boxes securely closed and prevent parts from migrating between compartments. Cover overlaps sides to keep out dust and dirt. 24 Compartments. Optional rack available designed to handle 5 boxes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Round Rack Rectangular Rail 36", Satin Chrome (K71WD-SC)
- KNAPE & VOGT Knape & Vogt RP0021-30-48 30 in. To 48 in. White Adjustable Closet Rod (RP0021-30/48)
- SALSBURY INDUSTRIES Box Locker, 36" W, 18" D, 76" H, (3) Wide, (18) Openings, Black (36368BLK)
- METRO Shelf Divider 8"H x 24"W, 6PK (DD24C)
- DURHAM MFG. Durham Large Plastic Compartment Box, 16 Compartments, 13-1/8x9x2-5/16 (LP16-CLEAR)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 16 Compartments, 18 x 12 x 3 (113-95)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 24 Compartments, 18 x 12 x 3 (102-95)
- DURHAM MFG. Durham Steel Scoop Compartment Box, Adjustable Compartment, 13-3/8 x 9-1/4 x 2 (215-95)
- DURHAM MFG. Durham Large Plastic Compartment Box, Adjustable with 20 Dividers, 13-1/8x9x2-5/16 (LPADJ-CLEAR)
- DURHAM MFG. Durham Steel Scoop Compartment Box, 12 Compartment, 13-3/8x9-1/4x2 (211-95)
- DURHAM MFG Compartment Drawer with 20 compartments, Steel (206-95-D939)
- Durham Mfg. Compartment Boxes