Shop All Utility Carts
Durham Mfg
Dual-Side-Access Solid-Wall Metal Stock Truck, Steel, Flat, 3 Shelves, 2,000 lb
Mfr # 2SPT-3060-3-2K-95
Zoro # G2241876
product price: $904.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Key Features
- Overall Height 57 1/2 in
- Overall Length 30 1/2 in
- Overall Width 66 1/2 in
- Material Steel
- Color Gray
Product Information
- Brand Durham Mfg
- MFR # 2SPT-3060-3-2K-95
- Zoro # G2241876
- UPC # 714334061087
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 57 1/2 in |
Overall Length | 30 1/2 in |
Overall Width | 66 1/2 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Shelf Length | 60 in |
Shelf Width | 30 in |
Caster Wheel Dia. | 6 in |
Inside Width | 30 in |
Inside Height | 49 1/2 in |
Inside Length | 60 in |
Shelf LxW | 60 inx30 in |
Overall LxWxH | 66-1/2 inx30-1/2 inx57-1/2 in |
Description
Dual-Side-Access Solid-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 3, Shelf Length 60 in, Shelf Width 30 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 14 3/8 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 1/2 in, Overall Width 66 1/2 in, Overall Height 57 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CC APEX Swivel Plate Caster, Load Rating 1250, 8", Caster Wheel Shape: Donut Tread (CDP-Z-41)
- BISHAMON Foot Switch Option (FOOT SWITCH)
- VESTIL Laminated Dock Bumper- 6 Projection (1214-6)
- ZORO SELECT Plate Cstr, Rigid, Cast Iron, 4 in., 700 lb. (TFH100CI1HT24)
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-304841-2-8PN-95)
- DURHAM MFG Stock cart, 2 shelf, 1 drawer, worksurface, 1200 lbs capacity (RSC-2436-2-1DR-95)
- DURHAM MFG Low Deck Service Truck W/ 8"X2" Phenolic, 2 Shlvs, Floor Lock (LDO-303641-2-8PHFL-95)
- DURHAM MFG Steel Cart, Flat, 2 Shelves, 1,200 lb (RSC3-1830-2-95)
- DURHAM MFG Cart, Mobile Stock, 18"x30" (RSCE-1830-2-95)
- DURHAM MFG Low-Profile Utility Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LDO-243641-2-8PN-95)
- WESTWARD General Purpose Steel Mobile Workstation, Steel, Flat, 2 Shelves, 1,200 lb (3110-95W)
- Durham Mfg Utility & Storage Carts