Shop All Security Carts
Zoro Select
Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x
Mfr # HTL-3060-DD-95
Zoro # G9936787
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,199.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Height 56 1/2 in
- Overall Width 32 in
- Material Steel
- Color Gray
Product Information
- Brand Zoro Select
- MFR # HTL-3060-DD-95
- Zoro # G9936787
- UPC # 714334063425
- Country of Origin Mexico
- Category Security Carts
Dimensions
Overall Height | 56 1/2 in |
Overall Width | 32 in |
Overall Length | 66 1/2 in |
Mesh Size | 3/4 in x 1-1/2 in |
Caster Dia. | 6" |
Shelf Length | 60 in |
Shelf Width | 30 in |
Caster Width | 2 in |
Overall LxWxH | 66-1/2 inx32 inx56-1/2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 60 inx30 in |
Description
Dual-Latch Welded Mesh Security Cart with Fixed Shelves, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Phenolic, Locking System Padlockable, Gauge 14 ga, Handle Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN IND. WINCH ACCESSORIES, WIRE ROPE ASSY7/16X100 (23678)
- TIE DOWN ENGINEERING TP400 Platform Hoist, 28ft, Lifan Engine (60043)
- ZORO SELECT Sheave, Wire Rope, 5/16 in Max Cable Size, 1,700 lb Max Load, Zinc Plated (04375)
- BAUER LADDER 4 ft. Fiberglass Stepladder, 375 lbs. Capacity (35104)
- ZORO SELECT Welded Mesh Security Cart with Adjustable Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-1AS-95)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- ZORO SELECT Wire Security Cart with Fixed Shelves 1,800 lb Capacity, 24 in W x 48 1/2 in L x 71 in H, 1 Shelves (1ECG6)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-4-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-3-6PU-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 66 1/2 in L x (HTL-2460-DD-4-95)
- EFFIZIENT 28” Cage-Cart assembly with 5 sliding shelves (EF28SECCAGE)
- Zoro Select Utility & Storage Carts