Shop All Compartment Box Cabinets & Racks
Durham Mfg
Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8
Mfr # 303B-15.75-95-D945
Zoro # G3544676
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 20 3/8 in
- No. of Drawers 4
- Overall Depth 15 3/4 in
- Compartments per Drawer 24
- Overall Height 14 7/8 in
Product Information
- Brand Durham Mfg
- MFR # 303B-15.75-95-D945
- Zoro # G3544676
- UPC # 714334057288
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Width | 20 3/8 in |
Overall Depth | 15 3/4 in |
Overall Height | 14 7/8 in |
Drawer Width | 18 in |
Drawer Depth | 12 in |
Drawer Height | 3 in |
Width of Cabinet | 20 1/4 in |
Depth of Cabinet | 15 3/4 in |
Height of Cabinet | 14 3/4 in |
Cabinet Width | 20-3/8" |
Cabinet Height | 14-7/8" |
Cabinet Depth | 15-3/4" |
Compartment Width | 18 in |
Box Width | 20 3/8 in |
Box Depth | 12 in |
Box Height | 3 in |
Overall WxDxH | 20 3/8 in x 15 3/4 in x 14 7/8 in |
Compartment HxWxD | 3 in x 18 in x 12 in |
Description
Sliding Drawer Cabinet, Box Width 20 3/8 in, Compartment HxWxD 3 in x 18 in x 12 in, Frame Assembled Assembled, Slide Type Bearing, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 96, Overall Depth 15 3/4 in, Overall Height 14 7/8 in, Overall Width 20 3/8 in, Stackable Yes, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 18 in, Includes Dividers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1288-2A-PT)
- HOLLAENDER 1 1/2 in Tee Structural Pipe Fitting, Aluminum, 32510 lb Tensile Strength, 1.93 in Dia. (5-8)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, Yellow, 18 in L (QUS265YL)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Black (2KPN2)
- DURHAM MFG Drawer Bearing Rack (307B-95-D947)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- DURHAM MFG Base, 17 In Cabinets (362-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D952)
- DURHAM MFG Bin Base, Use w/1XHL1, 1XHL2, 1XHL3 & 1XHL4 (382-95)
- DURHAM MFG Heavy Duty Bearing Rack w/Locking Door (321B-95-DR)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D945)
- Durham Mfg Compartment Box Cabinets & Racks