Shop All Compartment Box Cabinets & Racks
Durham Mfg
Drawer Bearing Rack
Mfr # 307B-95-D931
Zoro # G405932880
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 11 7/8 in
- Number of Compartments 4
- Overall Width 15 5/8 in
- Overall Height 11 7/8 in
- Slide Type Bearing
Product Information
- Brand Durham Mfg
- MFR # 307B-95-D931
- Zoro # G405932880
- UPC # 714334078023
- Country of Origin United States
- Category Compartment Box Cabinets & Racks
Dimensions
Overall Depth | 11 7/8 in |
Overall Width | 15 5/8 in |
Overall Height | 11 7/8 in |
Box Depth | 12 in |
Compartment Width | 4 1/4 in |
Box Height | 3 in |
Box Width | 18 in |
Compartment HxWxD | (12) 2 in x 4 1/4 in x 2 3/16 in |
Overall WxDxH | 15 5/8 in x 11 7/8 in x 11 7/8 in |
Description
Sliding Drawer Cabinet, Box Width 18 in, Compartment HxWxD (12) 2 in x 4 1/4 in x 2 3/16 in, Frame Assembled Assembled, Slide Type Bearing, Box Height 3 in, Cabinet Color Gray, Number of Boxes 4, Number of Compartments 4, Overall Depth 11 7/8 in, Overall Height 11 7/8 in, Overall Width 15 5/8 in, Stackable Yes, Adjustable Dividers No, Box Depth 12 in, Box Handle Material Steel, Box Handle Type Pull, Cabinet Finish Powder Coated, Cabinet Material Steel, Compartment Width 4 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLDING GUARD Bulk Storage Locker Top, 36 in W, 60 in D, 36 in H (LT35GALV)
- ECONOCO Slatwall Merchandiser 24"L, Matte, White (WDSWH24WH)
- LEWISBINS Gray Fiberglass Lid (CSN2217-1GREY)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Blue (35-P-3296BU)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- DURHAM MFG Durham Rack 291-95 - For 2-5/16"H Large Plastic (LP) Compartment Boxes - Fits 5 Boxes (291-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95)
- DURHAM MFG Sliding Drawer Cabinet Frame, 5 Drawers, 20 1/2 in W x 12 1/2 in D x 21 in H (305B-95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D950)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D918)
- DURHAM MFG. Durham Base, For Large Slide Racks, 16-1/4D (304-95)
- Durham Mfg Compartment Box Cabinets & Racks